Role abrazive Format 84130180, 9884130180

Fan grinder f. V2A 30x10mm K180

Vedeți informațiile tehnice

Referințe

Format:84130180, 9884130180
Rubix:d813298
Producator:84130180
EAN:4317784393980
brand logo

Detalii produs : 9884130180 FORMAT - 9884130180 FORMAT


Special flap wheels for stainless steel work, 30 x 10 mm

Design: Aluminium oxide layers (A). Tough design, resin-bonded, heavy duty connected to 6 mm claw shaft. Application: Special product for stainless steel work, also suitable for other types of steel. Ideal for moulding and modelling construction as well as for containers and equipment.

Fan grinder f. V2A 30x10mm K180

Informații tehnice


atribute
Bob180
  • Disponibil – Data livrării la cerere