Cilindri pneumatici și actuatoare - Accesorii SMC EX260-SEC1
Fieldbus system EX260
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:EX260-SEC1
Rubix:176935
Producator:EX260-SEC1
EAN:3618036111224

Documente
Detalii produs : EX260-SEC1 - EX260-SEC1 SMC
Centralised & compact serial transmission system for output
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
Up to 32 solenoids, up to 24 stations
Applicable valve series: new SY, JSY, VQC, S0700, SV
Up to IP67 enclosure compliant.
•Centralised & compact serial transmission system for output
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: EC (EtherCAT)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]
•Compatible protocols: PROFIsafe, Ethernet POWERLINK, PROFINET, EtherNet/IPTM, EtherCAT®, PROFIBUS DP, DeviceNetTM, CC-Link, IO-Link, CANopen, Modbus, AS-Interface
•Up to 32 solenoids, up to 24 stations
•Applicable valve series: new SY, VQC, S0700, SV
•Up to IP67 enclosure compliant.
Protocol: EC (EtherCAT)
Output Polarity/Communication Connector: 1 [32 Outputs, -COM (PNP), M12 Connector]
Informații tehnice
atribute
| Tip | ex260 |
|---|---|
| Conexiunea 1 | m12 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere