Referințe
SMC:KPR06-10
Rubix:d556667
Producator:KPR06-10
EAN:3618036070965

Detalii produs : KPR06-10 SMC - SMC KPR06-10 CLEAN ONE-TOUCH FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPR, Clean One-touch Fitting for Blowing Systems - Plug-in Reducer
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Conexiunea 1 | 10 |
| Conexiunea 2 | 6 |
| Diametrul tubului | 10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere