Referințe
SMC:KPU04-00
Rubix:d549122

Detalii produs : KPU04-00 SMC - SMC KPU04-00 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPU, Clean One-touch Fitting for Blowing Systems - Male Branch Y and Union Y
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Conexiunea 1 | m5 |
| Conexiunea 2 | 4 |
| Diametrul tubului | 4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere