Clemă conector Elesa+Ganter GN 146.3-B30-56-2-SW
Flanged connector clamps, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 146.3-B30-56-2-SW
Rubix:d600720
Producator:GN 146.3-B30-56-2-SW
EAN:4045525649149




Detalii produs : 146.3-B30-56-2-SW ELESA+GANTER - 146.3-B30-56-2-SW ELESA+GANTER
The clamping bores of the flanged connector clamps GN 146.3 are mechanically machined and designed for construction tubings GN 990 or DIN 2391, DIN 2395 and DIN 2462 respectively. The standard clamping screws are socket cap screws DIN 912. They can be replaced by adjustable clamping levers GN 911 (article code see table of dimensions). Flanged connector clamps GN 146.3 are also suitable for attaching to aluminium section systems.
Informații tehnice
atribute
| Logistic Greutate | 510 g |
|---|---|
| Diametrul forajului | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
