Referințe
INA:RCJ25-TV-VA-FD
Rubix:d335726
Producator:0948349110000
EAN:4064327628015




rezumat tehnic
| Diametrul interior | 25 mm |
|---|---|
| Lățime | 94.5 mm |
| Distanța de fixare de la centru la centru | 70 mm |
Detalii produs : RCJ25-TV-VA-FD INA - RCJ25-TV-VA-FD INA
Flange bearing, self-aligning, equipped with a stainless steel bearing with a locking ring or set screws with points. Designed for corrosion resistance and demanding environments. FD : NSF H1 food-grade greaseTV : white, glass fiber reinforced PBT plasticVA : corrosion-resistant stainless steel
Puncte forte
Stainless steel : hygiene and chemical resistance.Compensation for misalignments.Easy and secure installation.Temperature : -30°C to +100°c for plastic housings and –20°C to +100°C for stainless steel housings.
Aplicații
Food industry, chemicals, pharmaceuticals, industrial machinery.
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Lățime | 94.5 mm |
| Distanța de fixare de la centru la centru | 70 mm |
| Serie | rcj..-tv-va-fd |
| Sarcină statică de bază, radială - C0r | 7880 N |
| Sarcină dinamică de bază, radială - Cr | 14020 N |
| Diametrul exterior | 94.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere