Disc laminat Pferd Tools PFC125Z40SG-COMPACT/22,23
Flap disc curved zir 125mm Z 40 SG C
Vedeți informațiile tehniceReferințe
Pferd Tools:PFC125Z40SG-COMPACT/22,23
Rubix:d704616
Producator:67780125
EAN:4007220614808

Detalii produs : 67780125 PFERD - 67780125 PFERD
POLIFAN® flap grinding wheels, zirconia alumina COMPACTSG ZIRKON COMPACTDesign: With zirconia alumina layers (Z). Tough design, resin-bonded, high strength with fibreglass discs attached. This gives better machining performance and outstanding life. Not made with iron, sulphur and chlorine fillers. Standard bore 22.23 mm.Application: Special product for processing steel, stainless steel, seam welding, chamfering and deburring. The high performance zirconia alumina cutting surface has the best impact on high-powered angle grinders.Ø 125 mm, curved
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Bob | 40 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
