Disc laminat Pferd Tools PFF 125 A 40 SG STEELOX
POLIFAN® PFF 125 A 40 SG/22,23 surface blade discs
Vedeți informațiile tehniceReferințe
Pferd Tools:PFF 125 A 40 SG STEELOX
Rubix:d701875
Producator:67604125
EAN:4007220167502






Detalii produs : 67604125 PFERD - POLIFAN PFF 125 A40 SG STEELOX PFERD
Excellent grinding results even with a reduced support pressure Suitable for angle grinders of all types of abrasive Power: corundum A particle size: 24, 40, 60, 80, 120 Multi-purpose professional tool with high material removal performance and outstanding lifetime for universal grinding work.
Puncte forte
High removal power and good lifespan.
Aplicații
Steel, stainless steel (INOX), synthetic materials. Versatile professional tool for universal grinding work. Surface grinding, welding cords machining. Suitable for angle grinders of all power categories.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Tipul abrazivului | ceramică |
| Bob | 40 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
