Disc laminat Pferd Tools PFF 115 A-COOL 60 SG INOX+ALU
Flap disc straight 115mm A 60 SG-COOL
Vedeți informațiile tehniceReferințe
Pferd Tools:PFF 115 A-COOL 60 SG INOX+ALU
Rubix:d703186
Producator:67656115
EAN:4007220222744






Detalii produs : 67656115 PFERD - POLIFAN PFF 115 A-COOL 60 SG INOX+ALU PFERD
POLIFAN® flap grinding discs, aluminium oxide COOL, Ø 115 mm, straight
A-COOL SG INOX + ALUDesign: With aluminium oxide layers (A) and coolant, resin-bonded, high strength with fibreglass discs attached. With particularly cool grinding on poor heat conducting materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: For work with steel, stainless steel, aluminium and non-ferrous metals. Suitable for surface grinding, seam welding, chamfering and deburring.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
