Referințe
Pferd Tools:42732110
Rubix:d703903
EAN:4007220834794

Documente
Detalii produs : 42732110 PFERD - 42732110 PFERD
Puncte forte
•Optimum adaptation to contours thanks to high flexibility
For achieving very fine surface quality grades of up to Ra 0.2 µm
Prevention of corrosion formation on stainless steel (INOX) pipes thanks to use of stainless steel rivets.
For achieving very fine surface quality grades of up to Ra 0.2 µm
Prevention of corrosion formation on stainless steel (INOX) pipes thanks to use of stainless steel rivets.
Aplicații
Leveling;Deburring;Surface Work;Weld Dressing;Structuring;Fine Grinding
Informații tehnice
atribute
| Diametru | 70 mm |
|---|---|
| Diametrul de reaming | 4 mm |
| Tipul abrazivului | oxid de aluminiu |
| Bob | 320 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
