Referințe
Pferd Tools:4007220104118
Rubix:d699462
EAN:4007220104118

Detalii produs : 67711550 PFERD - POLIFAN PFC 115 CO-FREEZE 50 SG INOX PFERD
POLIFAN flap disc specifically developed for stainless steel (INOX) with ultra-cool grinding. Due to the ceramic oxide grain CO with active grinding and cooling special coating (FREEZE), there is no heat discolouration (even in thermally unfavourable conditions), so no reworking is required.
Puncte forte
•The FREEZE coating significantly reduces heat build-up in the workpiece compared with standard flap discs
Fast work progress and high economic efficiency thanks to the aggressive stock removal rate
Maximum aggressiveness over the entire tool life
Fewer tool changes due to the excellent tool life
The usual flying sparks are minimized. Damage to stainless steel workpieces from flying glowing sparks is therefore almost entirely ruled out
Fast work progress and high economic efficiency thanks to the aggressive stock removal rate
Maximum aggressiveness over the entire tool life
Fewer tool changes due to the excellent tool life
The usual flying sparks are minimized. Damage to stainless steel workpieces from flying glowing sparks is therefore almost entirely ruled out
Aplicații
Surface grinding;Surface work;Weld dressing;Fine grinding in multiple steps
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Tipul abrazivului | ceramică |
| Bob | 50 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
