Referințe
Norton:63642589254
Rubix:d1214145
Documente
Detalii produs : 63642589254 NORTON - LAMINATED DISC NORTON 63642589254
Puncte forte
•Versatile product for rough grinding and deburring on steel and non-ferrous metals
Fast initial cut rate especially on carbon steel
Tough and durable aluminium oxide abrasive grain
Good material removal on low or medium power angle grinders
Fast initial cut rate especially on carbon steel
Tough and durable aluminium oxide abrasive grain
Good material removal on low or medium power angle grinders
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

