Referințe
Pferd Tools:FR WS 12520 M14 A 120
Rubix:d818626
Producator:44782512
EAN:4007220752449
Detalii produs : FR-WS 12520 M14 A 120 PFERD - FR-WS 12520 M14 A 120 PFERD
The ideal tool for use on angle grinders in assembly shop operations. For universal applications from coarse to fine grinding.
Aplicații
Leveling;Deburring;Surface work;Weld dressing;Structuring (matt finishing, brush matting and satin finishing);Fine grinding in multiple steps
Informații tehnice
atribute
| Bob | 120 |
|---|---|
| Diametrul exterior | 125 mm |
| Lungime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere