Referințe
Norton:66261154340
Rubix:d1219454
EAN:8711479995163
Detalii produs : 66261154340 NORTON - FLAPWHEEL NORTON 66261154340
Flap wheels conform to intricate shapes and contours. Designed to deliver a consistent finish with a uniform rate of cut, they wear away evenly and without residue, continually exposing fresh abrasives.
Flap Wheel - Norton QUANTUM - 80x50mm x6mm SK(C) Gr40
Puncte forte
The best choice for use on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive cut removes defects quickly and effectively
Additional supersize layer minimises heat build-up on the workpiece for a cooler cut and longer life
CERAMIC ALUMINIUM OXIDE grain for greatest durability, longest life on tough applications and stainless steel
Aggressive cut removes defects quickly and effectively
Additional supersize layer minimises heat build-up on the workpiece for a cooler cut and longer life
CERAMIC ALUMINIUM OXIDE grain for greatest durability, longest life on tough applications and stainless steel
Aplicații
Blending
Informații tehnice
atribute
| Bob | 40 |
|---|---|
| Diametrul exterior | 80 mm |
| Lungime | 27 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere