Roată laminată Pferd Tools F 6030/6 CO-COOL 80
Flap wheels CO-COOL 60x30mm K 80
Vedeți informațiile tehniceReferințe
Pferd Tools:F 6030/6 CO-COOL 80
Rubix:d704670
Producator:44411794
EAN:4007220803929
Detalii produs : 44411794 PFERD - FAN GRINDER F 6030/6 CO-COOL 80 PFERD
Flap wheels, ceramic, 60 x 30 mm
Design: Resin-bonded ceramic grain (CO-COOL). Extremely powerful cutting ability is effective at high pressure and provides excellent material removal. Cooler cutting, non-clogging of tools. Highest residue removal with longer life span. With 6-mm claw shaft. Application: For aluminium, steel and INOX. For tough grinding with maximum removal on hard, tough and poor heat conducting materials.
Informații tehnice
atribute
| Bob | 80 |
|---|---|
| Diametrul exterior | 60 mm |
| Lungime | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

