Referințe
Elesa+Ganter:GN 668-30-412-A-BL
Rubix:d597039
Producator:668-30-412-A-BL
EAN:4045525107366



Detalii produs : GN 668-30-412-A-BL ELESA+GANTER - GN 668-30-412-A-BL ELESA+GANTER
Cabinet handles GN 668 are produced from aluminium extrusions. They can be mounted either from the back (type A) or by means of the handle base from the operator’s side (type B). The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Informații tehnice
atribute
| Lungime | 412 mm |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere