Referințe
Elesa+Ganter:GN 5331-40-V6-A
Rubix:d584375
Producator:5331-40-V6-A





Detalii produs : GN 5331-40-V6-A ELESA+GANTER - GN 5331-40-V6-A ELESA+GANTER
The caps of the star knobs GN 5331 are in general supplied in black. Other colours and special operating symbols are available on request (minimum quantities).
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Lungime | 17 mm |
| Material/finisare | Plastic |
| Diametru | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
