Mâner Elesa+Ganter GN 666.4-30-M6-400-NG
Tubular arch handles, Tube Aluminium or Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 666.4-30-M6-400-NG
Rubix:d597101
Producator:GN 666.4-30-M6-400-NG
EAN:4045525587052





Detalii produs : 666.4-30-M6-400-NG ELESA+GANTER - 666.4-30-M6-400-NG ELESA+GANTER
With their curved type, GN 666.4 tubular arch handles highlight modern machine design. The production method used allows special solutions to be realised, e. g. with other radii of curvature or other leg heights.
Informații tehnice
atribute
| Logistic Greutate | 653 g |
|---|---|
| Lungime | 400 mm |
| Material/finisare | Aluminiu |
| Diametru | 30 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere