Cupe de aspirație și dispozitive de prindere moi Piab 0101882
Flat concave suction cups FC Nitrile-PVC
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0101882
Rubix:d722711
Producator:0101882



Documente
Detalii produs : 101882 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101882
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Puncte forte
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Aplicații
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Informații tehnice
atribute
| Diametru | 100 mm |
|---|---|
| Formă | rotund |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 90 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere