Cupe de aspirație și dispozitive de prindere moi Piab 0108797
Flat concave suction cups FCP Polyurethane
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0108797
Rubix:d724443
Producator:0108797



Documente
Detalii produs : 108797 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0108797
DURAFLEX® suction cups have been developed to meet the strict demands of the automotive industry. A typical application is the feeding of sheet metal into a press tool. The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Also available in oval shape for oblong objects.
Puncte forte
Suitable for lifting small objects and narrow parts, also slightly domed, flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Aplicații
Exterior and interior trim components assembly
Informații tehnice
atribute
| Diametru | 75 mm |
|---|---|
| Formă | rotund |
| Temperatura minimă | 10 °C |
| Temperatura maximă | 50 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere