Disc de tăiere Norton 66252831471
Flat cut-off wheel Norton BDX-METAL angle grinder
Vedeți informațiile tehniceReferințe
Norton:66252831471
Rubix:d1215469

Detalii produs : 66252831471 NORTON - SECTIONING DISC NORTON 66252831471
This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal.
Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Informații tehnice
atribute
| Diametru | 230 mm |
|---|---|
| Grosime | 2.5 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | bdx metal |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
