Referințe
Norton:66252829918
Rubix:d1216546
EAN:3157624475862

Detalii produs : 66252829918 NORTON - SECTIONING DISC NORTON 66252829918
Puncte forte
Longer service life. Fast, easy cutting. Burn and burr-free cutting. Maximum safety. High stability for straight cuts. Designed for small electric table-top and stationary machines.
Informații tehnice
atribute
| Diametru | 400 mm |
|---|---|
| Grosime | 3 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 25.4 mm |
| Bob | 36 |
| Viteza maximă | 80 m/s |
| Serie | bdx metal |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
