Cupe de aspirație și dispozitive de prindere moi Piab 0101267

Flat suction cups F Chloroprene

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:0101267
Rubix:d724676
Producator:0101267
brand logo

rezumat tehnic

Diametru20 mm
Formăplat
Vezi toate Caracteristice

Documente

Detalii produs : 101267 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101267


Piab’s chloroprene flat suction cups are built for versatile and durable handling in industrial settings. The high-quality chloroprene rubber provides excellent resistance to oils, abrasion, and weathering. Their flat design ensures a strong, stable grip on smooth surfaces, making them suitable for packaging and manufacturing applications.

Puncte forte

Made from robust chloroprene rubber Excellent oil, abrasion, and weather resistance Flat design for strong, stable grip Suitable for smooth and flat surfaces Durable for long-lasting industrial use Recommended when the lifting force is parallel to the surface of the object.

Aplicații

Dry sheet metal

Informații tehnice


atribute
Diametru20 mm
Formăplat
Temperatura maximă110 °C
  • Disponibil – Data livrării la cerere