Cupe de aspirație și dispozitive de prindere moi Piab 0101301
Flat suction cups F Chloroprene
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0101301
Rubix:d721069
Producator:0101301



Documente
Detalii produs : 101301 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101301
Piab’s chloroprene flat suction cups are built for versatile and durable handling in industrial settings. The high-quality chloroprene rubber provides excellent resistance to oils, abrasion, and weathering. Their flat design ensures a strong, stable grip on smooth surfaces, making them suitable for packaging and manufacturing applications.
Puncte forte
Made from robust chloroprene rubber
Excellent oil, abrasion, and weather resistance
Flat design for strong, stable grip
Suitable for smooth and flat surfaces
Durable for long-lasting industrial use
Recommended when the lifting force is parallel to the surface of the object.
Aplicații
Dry sheet metal
Informații tehnice
atribute
| Diametru | 25 mm |
|---|---|
| Formă | plat |
| Temperatura maximă | 110 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere