Cupe de aspirație și dispozitive de prindere moi Piab 0101569
Flat suction cups F Nitrile-PVC
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:0101569
Rubix:d719442
Producator:0101569



Documente
Detalii produs : 101569 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 0101569
Piab’s Nitrile-PVC flat suction cups are designed for robust and reliable material handling in tough industrial environments. The nitrile-PVC blend provides mark free handling and excellent resistance to oils, chemicals, and abrasion. Their flat design ensures a secure grip on smooth surfaces, making them ideal for automotive and manufacturing applications.
Puncte forte
Constructed from durable nitrile-PVC blend
Excellent oil, chemical, and abrasion resistance
Recommended when the lifting force is parallel to the surface of the object.
Mark free handling
Long-lasting performance in tough conditions
Suitable for automotive and manufacturing industries
Informații tehnice
atribute
| Diametru | 40 mm |
|---|---|
| Formă | plat |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 90 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere