Cupe de aspirație și dispozitive de prindere moi Piab 3150125S

Flat suction cups F Silicone

Vedeți informațiile tehniceVezi documentele

Referințe

Piab:3150125S
Rubix:d719371
Producator:3150125S
brand logo

rezumat tehnic

Diametru15 mm
Formăplat
Vezi toate Caracteristice

Documente

Detalii produs : 3150125S PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 3150125S


Piab’s FDA/EU approved silicone flat suction cups are designed for hygienic and safe handling in food, pharmaceutical, and regulated environments. Crafted from compliant silicone, they offer a gentle grip and reliable performance on flat surfaces. The flat design ensures stable lifting, while the material resists chemicals and high temperatures for contamination-free operations.

Puncte forte

FDA/EU compliant silicone for regulated industries Flat design for secure, stable handling Resistant to chemicals and high temperatures Hygienic and easy to clean Ideal for food, pharma, and sensitive applications Recommended when the lifting force is parallel to the surface of the object.

Informații tehnice


atribute
Diametru15 mm
Formăplat
Temperatura minimă-40 °C
Temperatura maximă200 °C
  • Disponibil – Data livrării la cerere