Cupe de aspirație și dispozitive de prindere moi Piab 3150133S
Flat suction cups F Silicone
Vedeți informațiile tehniceVezi documenteleReferințe
Piab:3150133S
Rubix:d722296
Producator:3150133S
Documente
Detalii produs : 3150133S PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 3150133S
Piab’s FDA/EU approved silicone flat suction cups are designed for hygienic and safe handling in food, pharmaceutical, and regulated environments. Crafted from compliant silicone, they offer a gentle grip and reliable performance on flat surfaces. The flat design ensures stable lifting, while the material resists chemicals and high temperatures for contamination-free operations.
Puncte forte
FDA/EU compliant silicone for regulated industries
Flat design for secure, stable handling
Resistant to chemicals and high temperatures
Hygienic and easy to clean
Ideal for food, pharma, and sensitive applications
Recommended when the lifting force is parallel to the surface of the object.
Informații tehnice
atribute
| Diametru | 150 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

