Referințe
Facom:829.1
Rubix:d1336129
EAN:3148518298605

Detalii produs :
Replacement mirror for 829.
Mirror rotates by pressing button on handle.
Mirror dimensions: 70 x 45 mm.
Weight 225g.
Mirror rotates by pressing button on handle.
Mirror dimensions: 70 x 45 mm.
Weight 225g.
Informații tehnice
atribute
| Logistic Greutate | 225 g |
|---|---|
| Formă | dreptunghiular |
| Lungime | 70 mm |
| 70 mm | |
| 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
