Distribuitoare - Regulator de debit SMC AS1002F-03

Flow Control

Vedeți informațiile tehnice

Referințe

SMC:AS1002F-03
Rubix:d554659
Producator:AS1002F-03
EAN:3618035550291
brand logo

Detalii produs : AS1002F-03 SMC - SMC AS1002F-03 SPEED CONTROLLER


SMC series AS*002F, in-line type, compact speed controllers with built in one-touch fittings minimize installation time, reduce mounting height, and enable a more compact machine design. These speed controls can be mounted in 4 variations (direct mounting, L-bracket mounting, DIN rail mounting and holder mounting). Available tube sizes range from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch). The AS*002F speed control series is RoHS compliant.

Puncte forte

•In-line, compact, one-touch fittings

Informații tehnice


atribute
Curge6000 l/h
Presiune maximă a serviciului10 bar
Serieas
  • Disponibil – Data livrării la cerere