Referințe
Facom:MODM.CPE1
Rubix:d1337704
EAN:3148517933620

Detalii produs :
Foam module 4 pliers
Including:
- 181A.25CPE: Multi-grip pliers
- 185.20CPE: 1/2 round-nose pliers.
- 192.16CPE: Diagonal-cutting pliers.
- 501A: Clamping & locking pliers
- Foam tray PM.MODCPE1.
Weight: 1.311 kg
Including:
- 181A.25CPE: Multi-grip pliers
- 185.20CPE: 1/2 round-nose pliers.
- 192.16CPE: Diagonal-cutting pliers.
- 501A: Clamping & locking pliers
- Foam tray PM.MODCPE1.
Weight: 1.311 kg
Puncte forte
Foam module 4 pliers
Model: MODM.CPE1PB
Number of elements 4
Contains: Diagonal-cutting pliers: 192.16CPE. 1/2 round-nose pliers: 185.20CPE. Multi-grip jointed and locking pliers: 181A25CPE. Wide capacity claming and locking pliers: 501. Foam tray PM.MODCPE1. Weight: 1.480 kg
Model: MODM.CPE1PB
Number of elements 4
Contains: Diagonal-cutting pliers: 192.16CPE. 1/2 round-nose pliers: 185.20CPE. Multi-grip jointed and locking pliers: 181A25CPE. Wide capacity claming and locking pliers: 501. Foam tray PM.MODCPE1. Weight: 1.480 kg
Informații tehnice
atribute
| Logistic Greutate | 1608 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 450x205x55 mm |
| greutate ambalate | 1608 g |
| Numărul de elemente | 4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
