Referințe
SMC:CU16-10S
Rubix:d553160
Producator:CU16-10S
EAN:3618035666725

Documente
Detalii produs : CU16-10S SMC - SMC CU16-10S FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 15mm
•Spring return, spring extend
•Space saving
•Auto-switch capable
Magnet: None
Bore Size: 16 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 10mm
Action: S (Single Acting Spring Return)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 15mm
•Spring return, spring extend
•Space saving
•Auto-switch capable
Magnet: None
Bore Size: 16 mm
Port Thread: M5x0.8
Rc1/8 for ø32:
Stroke: 10mm
Action: S (Single Acting Spring Return)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 56x32x20 mm |
|---|---|
| Logistic Greutate | 56 g |
| Diametrul cilindrului | 16 mm |
| Cursa cilindrului | 10 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere