Referințe
Portwest:FW04BKR40
Rubix:d1206558
EAN:5036108175024
Detalii produs : FW04BKR40 PORTWEST - UNISEX SAFETY SHOES PORTWEST FW04BKR40
Provides exceptional protection. Superb dual density slip resistant outsole, steel toecap and midsole with a water resistant upper for an extremely durable safety shoe. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3
Informații tehnice
atribute
| EU Mărime | 40 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
40
