Pantofi de protecție unisex Jalas 9965-43_SIEMENS
Low shoes 9965 JALAS®
Vedeți informațiile tehniceVezi documenteleReferințe
Jalas:9965-43_SIEMENS
Rubix:d711373

Documente
Detalii produs : 10364736 JALAS - UNISEX SAFETY BOOTS JALAS 1358-45
This low-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The multilayer insole together with the sock-like construction provide ultimate comfort. PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper is water repellant, perfect for those who work in moist environments. BOA® Fit System makes it easy to put on and take off the shoe.
Puncte forte
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, BOA® Fit System, Quick-tie, Stabilizator, Water repellent, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Aplicații
Moist Environments
Informații tehnice
atribute
| EU Mărime | 43 |
|---|---|
| Culoare | negru |
| Material de bază | microfibră |
| Categorie de securitate | s3 src hro |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
43
