Pantofi de protecție unisex Portwest FW10BKR48
FW10 - Steelite Protector Boot S1P
Vedeți informațiile tehniceReferințe
Portwest:FW10BKR48
Rubix:150457
Producator:FW10BKR48
EAN:5036108125913

Detalii produs : FW10BKR48 - FW10BKR48 BOCANCI PROTECTIE STEELITE 48/13 S1P NEGRU MARIMEA 48 PORTWEST
A best seller amongst workers in a host of trades, this style is one of the most comfortable and sturdy boots on the market. Comprehensive protection with 200 joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P
Informații tehnice
atribute
| EU Mărime | 48 |
|---|---|
| Înălțimea gulerului | înalt |
| Culoare | negru |
| Material de bază | piele |
| Rezistent la apa | da |
| Categorie de securitate | s1p |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
48