Pantofi de protecție unisex Portwest FW14BKR35
FW14 - Steelite Protector Shoe S1P
Vedeți informațiile tehniceReferințe
Portwest:FW14BKR35
Rubix:92055
Producator:FW14BKR35
EAN:5036108203390

Detalii produs : FW14BKR35 - FW14BKR35 PROTECTOR SHOE 35/2 S1P BLACK MARIMEA 35
This popular safety shoe is lightweight and durable allowing you to work confidently in any environment. Superb slip resistant, oil resistant and energy absorbing outsole with protective steel toecap and midsole.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Puncture resistant steel midsole.
Standard : EN20345 S1P
Standard : EN20345 S1P
Informații tehnice
atribute
| EU Mărime | 35 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | piele |
| Rezistent la apa | da |
| Categorie de securitate | s1p |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
35