Pantofi de protecție unisex Portwest FW49BKR42
FW49 - Steelite Ladies Court Shoe S1
Vedeți informațiile tehniceReferințe
Portwest:FW49BKR42
Rubix:d1207335
EAN:5036108219223
Detalii produs : FW49BKR42 PORTWEST - UNISEX SAFETY SHOES PORTWEST FW49BKR42
Manufactured from Full Grain Leather with a protective steel toecap for 200 joule protection and a lightweight PU outsole. Protective steel toecap. Energy Absorbing Seat Region. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Fuel and oil resistant outsole. Full grain leather for long lasting protection.
Standard : EN20345 S1
Standard : EN20345 S1
Informații tehnice
atribute
| EU Mărime | 42 |
|---|---|
| Culoare | negru |
| Material de bază | piele |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
