Referințe
Milwaukee:4932352087
Rubix:d710992
EAN:4002395367412
Detalii produs : 4932352087 MILWAUKEE - CHOPPING MILLER MILWAUKEE 4932352087
Standard ½″ G reception. Engraving of diameter and type on the core reception for longterm visibility. Laser welded segments guarantee against break off. 10 mm segment height for superior life time. Extra thin 2 mm segment for fast and aggressive drilling in reinforced concrete. Closed ring segment for outstanding performance in tough applications.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere