Burghiu spiral Milwaukee 4932352218

Burghiu spiral Milwaukee

Vedeți informațiile tehnice

Referințe

Milwaukee:4932352218
Rubix:d707935
brand logo

rezumat tehnic

Tipul tijeicilindric

Detalii produs : 4932352218 MILWAUKEE - TWIST DRILL MILWAUKEE 4932352218


Drill bit quality: High quality high speed steel. Tip geometry: Split Point DIN 1412 C. Point angle: 135°. Tolerance: h8. Flute / Helix angle: Type N flute and normal 20 - 30° angle. Right hand cutting edge. Surface / Colour: Polished silver. Withstands high drill point pressure due to short overall length. Excellent concentricity. Polished type N flute with right hand cutting edge, eliminates binding for faster chip removal and faster cutting with less effort. Application: Most suited for drilling sheet and thin walled materials.

Informații tehnice


atribute
Tipul tijeicilindric
  • Disponibil – Data livrării la cerere