Referințe
Milwaukee:4932399821
Rubix:d707977
EAN:4002395364763

Detalii produs : 4932399821 MILWAUKEE - SECTIONING DISC MILWAUKEE 4932399821
Maximum Speed, Long Life, Low Vibration. Universal blade for a variety of materials. Classed into two categories for maximum lifetime. 10 mm segments height to ensure long lifetime. Laser welded segments for best performance. Low vibration. HUDD bladet är i första hand ett blad för hårda till medelhårda byggnadsmaterial. Bästa prestanda i hårdast material.
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Grosime | 2.6 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Serie | speedcross hudd |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
