Referințe
Milwaukee:4932471988
Rubix:d707230
EAN:4058546298876

Detalii produs : 4932471988 MILWAUKEE - SECTIONING DISC MILWAUKEE 4932471988
STEELHEAD™ is most suitable for steel and stainless steel. Also suitable for heavily reinforced concrete. High density of special brazed diamonds ensure a very aggressive cutting progress. Due to the versatility and the outstanding performance the diamond disc is also perfect for fire brigades and for rescue operations.
Informații tehnice
atribute
| Diametru | 350 mm |
|---|---|
| Grosime | 4 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 25.4 mm |
| Serie | speedcross steelhead™ |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
