Referințe
Milwaukee:4932373147
Rubix:d709784
EAN:4002395346455

Detalii produs : 4932373147 MILWAUKEE - SECTIONING DISC MILWAUKEE 4932373147
A trade quality universal blade, specially designed for hard and abrasive materials. Laser welded segments provide long lifetime and excellent cutting performance. Recommended for use with wall chasers.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 10 mm |
| Material abraziv | diamant |
| Diametrul de reaming | 22.23 mm |
| Serie | contractor dsu |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
