Disc de tăiere Norton 66253056384

Wheels Reinforced Fix Cut - MDCO

Vedeți informațiile tehnice

Referințe

Norton:66253056384
Rubix:d1216786
EAN:3157625796379
brand logo

rezumat tehnic

Diametru150 mm
Grosime1.6 mm
Material abrazivoxid de aluminiu
Vezi toate Caracteristice

Detalii produs : 66253056384 NORTON - SECTIONING DISC NORTON 66253056384


Reinforced cut-off wheels contain fiberglass to increase mechanical resistance when in use. The reinforcements increase the lateral stress capacity, resulting in higher resistance to breakage. They are suitable for use in dry or wet conditions, depending on bond type.

Informații tehnice


atribute
Diametru150 mm
Grosime1.6 mm
Material abrazivoxid de aluminiu
Diametrul de reaming20 mm
Bob60
Viteza maximă80 m/s
Seriemdco
  • Disponibil – Data livrării la cerere