Disc de tăiere Norton 66252828195
Norton Blue Fire Inox Cutting Disc for Straight Grinder
Vedeți informațiile tehniceReferințe
Norton:66252828195
Rubix:d1214166
EAN:5900442786935

Detalii produs : 66252828195 NORTON - SECTIONING DISC NORTON 66252828195
The Norton Blue Fire range of cutting-off and grinding wheels offers a choice of high quality metal working tools for all rough applications including: weld removal, surface preparation, metal removal, reshaping and cutting-off rusted and corroded materials.
Norton Blue Fire is the choice of the professional and brings quick and comfortable results.
Norton Blue Fire is the choice of the professional and brings quick and comfortable results.
Puncte forte
Ultra Thin Wheels with high performance grain (thickness 1,0; 1,6) provide 50% + more cuts than similar cutting discs
This product has a long life, offers easier cutting and fast working with minimal bluing or rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle grinder in small or hard to reach areas
This product has a long life, offers easier cutting and fast working with minimal bluing or rework requirement
Wide range of disc sizes available for cutting and grinding using a straight grinder or angle grinder in small or hard to reach areas
Aplicații
Cut-Off
Informații tehnice
atribute
| Diametru | 63 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 10 mm |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | blue fire |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
