Referințe
Norton:66252920341
Rubix:d793891
EAN:3157623003868

Detalii produs : 66252920341 NORTON - 66252920341 NORTON
Norton X-Treme Ultra-Thin cutting discs feature high-performance grain for faster material removal. The ultra-thin design provides precise and straight cuts and is more comfortable to use thanks to reduced hand fatigue from less cutting vibration.
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton X-Treme - 125x1x22.23mm
Puncte forte
High performance grain for fast material removal
Ultra thin design produces extremely precise straight cuts with burr-free results
Reduced vibration levels, helping you to cut more comfortably for longer
Ultra thin design produces extremely precise straight cuts with burr-free results
Reduced vibration levels, helping you to cut more comfortably for longer
Aplicații
Ultra Thin Cut-Off
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | x-treme ultra-thin |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
