Disc de tăiere Norton 66252844896
Norton Neon Flat Cutting Disc
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66252844896
Rubix:d1214767

Documente
Detalii produs : 66252844896 NORTON - SECTIONING DISC NORTON 66252844896
NORTON Neon Flat Cutting Disc of cutting-off wheels, grinding wheels and flap discs, Norton NEON provides a complete, convenient offer for all metal work applications with a full range of sizes for angle grinders, petrol saws, chop saws and fixed machines up to and including 350 mm diameter. The Neon flap disc range is made up of zirconia grain and cotton cloth backing for consistent quality in low & mediumpressure applications.
Puncte forte
Fast cutting and optimal material removal rate
Comfortable working
Consistent performance for improved part quality
Comfortable working
Consistent performance for improved part quality
Aplicații
Metal & Inox applications
General surface grinding and snagging
Rust and paint removal
Blending and finishing (finer grits)
General surface grinding and snagging
Rust and paint removal
Blending and finishing (finer grits)
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Grosime | 3.2 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | neon |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
