Referințe
Milwaukee:4932478951
Rubix:d707466
EAN:4058546362331

Detalii produs : 4932478951 MILWAUKEE - LAMINATED DISC MILWAUKEE 4932478951
Maximum productivity with CERA TURBO™, 50% faster material removal and 2x longer lifetime vs. bonded disc. CERA TURBO™ XL with 10 mm protruding flaps for grinding down fillet welds. Ceramic hybrid disc: grinds steel, stainless steel. Natural fibre backing pad. Highly flexible: perfectly adjusts to working piece. Low heat development: no metal discolouration, especially on stainless steel. Best for ferrous metals, stainless steel V2A (1.4301) / V4A (1.4401) and non-ferrous metals (aluminium, titan, etc.). Made in Germany.
Informații tehnice
atribute
| Diametru | 125 mm |
|---|---|
| Diametrul de reaming | 22.2 mm |
| Tipul abrazivului | ceramică |
| Viteza maximă | 80 m/s |
| Bob | 80 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
