Cizme de protecție unisex Milwaukee 4932498102
Cizme de protecție unisex Milwaukee
Vedeți informațiile tehniceReferințe
Milwaukee:4932498102
Rubix:d708861
Producator:4932498102
EAN:4058546512620
Detalii produs : 4932498102 MILWAUKEE - UNISEX SAFETY BOOTS MILWAUKEE 4932498102
MILWAUKEE® Flextred™ Safety boot S1PS BOA® - Flexible and lightweight all-round safety boots for tradesmen protection. ENERGY FOAM heel cushioning construction for superior energy return and maximum comfort. STEP-RELEASE™ heel for a convenient and rapid shoe removal. ROLLCAGE™ heel stabilizer for great stability even in demanding terrain. BOA® Fit system. Strong and reliable speedlacing system for a perfect fit and a fast and effortless use even with gloves. Textile upper for all-day ventilation and breathability. Reinforced front to protect toe cap from abrasion. Metal free construction to conveniently pass through security gates. Superior grip to prevent slipping. ESD (electrostatic discharge) certified. Certified according to EN ISO 20345:2022 S1PS ESD FO SR.
Informații tehnice
atribute
| EU Mărime | 45 |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

