Referințe
Gedore:VDE 2163 K 3
Rubix:d820394
Producator:2824493
EAN:4010886938430
Detalii produs : VDE 2163 K 3 GEDORE - VDE 2163 K 3 GEDORE
VDE Screwdriver, ball end, 3 mm Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Working angle approx. 25° in each direction Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Lungimea lamei | 75 mm |
| Dimensiunea imprimării | 3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

