Curea trapezoidală clasică Optibelt 10 17007700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:10 17007700_EL
Rubix:d436070
Producator:1519249_EL




Detalii produs : 10 17007700_EL OPTIBELT - 10 17007700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 23x41x41 mm |
|---|---|
| Logistic Greutate | 109 g |
| Profil | z/10 |
| Desemnarea centurii | z67 |
| Lungimea interioară | 1700 mm |
| Lungimea exterioară | 1738 mm |
| Lățimea superioară | 10 mm |
| Înălțime | 6 mm |
| Lungime orientativă | 1722 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
