Curea trapezoidală clasică Optibelt 10 14227700_EL
Curea trapezoidală clasică Optibelt
Vedeți informațiile tehniceReferințe
Optibelt:10 14227700_EL
Rubix:d441745
Producator:1764924_EL




Detalii produs : 10 14227700_EL OPTIBELT - 10 14227700_EL OPTIBELT
The optibelt VB is the classic among drive belts due to its wide range of applications. Its qualities are just as effective in difficult drives in agricultural machinery as well as in exceptional drive solutions, for example in V-flat drives in mechanical engineering. optibelt VB classic V-belts are S = C plus and can be used in sets without measurement.
Aplicații
Mechanical engineering: Crushers and presses; construction machines: Mixing plants; equipment: Combine harvesters, presses, shredders; gardening equipment: Lawnmower, scarifier
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 20x34x34 mm |
|---|---|
| Logistic Greutate | 91 g |
| Profil | z/10 |
| Desemnarea centurii | z56 |
| Lungimea interioară | 1422 mm |
| Lungimea exterioară | 1460 mm |
| Lățimea superioară | 10 mm |
| Înălțime | 6 mm |
| Lungime orientativă | 1444 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
